Bullet Terminal, 18 AWG, 600 V, PVC, Vinyl Insulated, Red, 50 PK
- Mfr # EL-2218-FBULLET-VR-50
- Zoro # G314472446
product price:Â
$
11.85
/pk of 50, $0.24/ea
Sold in multiples of 2Â pks for
$23.70
Key Features
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL-2218-FBULLET-VR-50
- Zoro #
- G314472446
- UPC #
- 681702238498
- Country of Origin
- Multiple
- Item
- Bullet Terminal
- Insulation Color
- Red
- Insulation Type
- PVC, Vinyl
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 220 Degrees F
- Terminal Type
- Female Bullet
- Terminal Shape
- Female Bullet
- Insulation Coverage
- Full Coverage
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.