Shop BOLTSANDNUTS.COM
See all product information
Create Account
Butt Splice Wire Connector, 10 AWG Max, Yellow, 600 V, 100 PK
- Mfr # EL-1210-FBULLET-HSY-100
- Zoro # G514504114
product price:Â
$
18.99
/pk of 100, $0.19/ea
Key Features
Type
Female Bullet
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Heat Shrink
Maximum Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL-1210-FBULLET-HSY-100
- Zoro #
- G514504114
- UPC #
- 681702235770
- Country of Origin
- Multiple
- Item
- Wire Connector
- Type
- Female Bullet
- Color
- Yellow
- Insulation Material
- Heat Shrink
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 220 Degrees F
- Material
- Heat Shrink
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Description
These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.