Butt Splice Wire Connector, 10 AWG Max, Yellow, 600 V, 500 PK

  • Mfr # EL-1210-BUTT-HSY-500

  • Zoro # G014504300


product price:  $110.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-1210-BUTT-HSY-500
Zoro #
G014504300
UPC #
681702236074
Country of Origin
Multiple

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Material
Heat Shrink

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products