Butt Splice Wire Connector, 10 AWG Max, Yellow, PVC, Vinyl Insulation, 600 V, 100 PK

  • Mfr # EL-1210-BUTT-VY-100

  • Zoro # G114469264


product price:  $13.19
/pk 100, $0.13/ea

Key Features

Type
Butt Splice
Color
Yellow
Insulation Material
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-1210-BUTT-VY-100
Zoro #
G114469264
UPC #
681702238993
Country of Origin
Multiple

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Termination Style
Crimp

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.