Butt Splice Wire Connector, 18 AWG Max, Red, Heat Shrink Insulation, 600 V, 200 PK

  • Mfr # EL-2218-MBULLET-HSR-200

  • Zoro # G014505642


product price:  $27.29
/pk 200, $0.14/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Insulation Material
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-2218-MBULLET-HSR-200
Zoro #
G014505642
UPC #
681702235572
Country of Origin
Multiple

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Material
Heat Shrink

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.