Shop BOLTSANDNUTS.COM
See all product information
Create Account
Cable Tie, 24-1/2 in L, Black, Nylon, 175 lb Strength, 100 PK
- Mfr # ZIPTIE/24.5IN175LB/NYLON/UVBLACK-100
- Zoro # G314500453
product price:Â
$
93.79
/pk of 100, $0.94/ea
Key Features
Cable Tie Style
UV Resistant
Nominal Length
24-1/2 in
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZIPTIE/24.5IN175LB/NYLON/UVBLACK-100
- Zoro #
- G314500453
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant
- Color
- Black
- Material
- Nylon
- Tensile Strength
- 175 lb
- Outdoor Use
- Yes
Dimensions
- Nominal Length
- 24-1/2 in
Description
Black Cable Ties are UV Resistant and are Recommened for Outdoor Applications. White Cable Ties are Recommened for Indoor Applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.