Cable Tie, 4 in L, White, Nylon, 18 lb Strength, 2000 PK

  • Mfr # ZIPTIE/4IN18LB/NYLON/WHITE-2000

  • Zoro # G214500485


product price: $58.59
/pk 2000, $0.03/ea

Key Features

Nominal Length
4 in
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIPTIE/4IN18LB/NYLON/WHITE-2000
Zoro #
G214500485
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Color
White
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No

Description

Black Cable Ties are UV Resistant and are Recommened for Outdoor Applications. White Cable Ties are Recommened for Indoor Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.