Cable Tie, 7-1/2 in L, Black, Nylon, 50 lb Strength, 100 PK

  • Mfr # ZIPTIE/7.6IN50LB/NYLON/UVBLACK-100

  • Zoro # G314498972


product price:  $8.35
/pk 100, $0.08/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
7-1/2 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZIPTIE/7.6IN50LB/NYLON/UVBLACK-100
Zoro #
G314498972
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Length
7-1/2 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Black Cable Ties are UV Resistant and are Recommened for Outdoor Applications. White Cable Ties are Recommened for Indoor Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.