
Cable Tie, 7-1/2 in L, White, Nylon, 50 lb Strength, 25 PK
Mfr # ZIPTIE/7.6IN50LB/NYLON/WHITE-25
Zoro # G214499406
product price:Â $5.50
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.00
Key Features
Nominal Length
7-1/2 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZIPTIE/7.6IN50LB/NYLON/WHITE-25
Zoro #
G214499406
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Length
7-1/2 in
Details
Item
Cable Tie
Color
White
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Description
Black Cable Ties are UV Resistant and are Recommened for Outdoor Applications. White Cable Ties are Recommened for Indoor Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.