Carriage Bolt, 3/8"-16, 2 in L, 18-8 Stainless Steel, 10 PK

  • Mfr # 37C200BCGSS-10

  • Zoro # G114449600


product price:  $19.49
/pk 10, $1.95/ea

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Square Width
0.388 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C200BCGSS-10
Zoro #
G114449600
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Square Width
0.388 in

Details

Material
18-8 Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt

Description

Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products