
Carriage Bolt, 3/8"-16, 4-1/2 in L, Grade A, Zinc Plated, 5 PK
Mfr # 37C450BCGAZ-5
Zoro # G314452547
product price:Â $5.95
/pk 5, $1.19/ea
Sold in multiples of 2 for $11.90
Key Features
Thread Size
3/8"-16
Fastener Length
4-1/2 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C450BCGAZ-5
Zoro #
G314452547
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
4-1/2 in
Square Width
0.388 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade A
Description
Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.