Carriage Bolt, 5/16"-18, 1-3/4 in L, Grade A, Zinc Plated, 1000 PK
- Mfr # 31C175BCGAZ-1000
- Zoro # G114449341
product price:Â
$
296.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
1-3/4 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C175BCGAZ-1000
- Zoro #
- G114449341
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Material Grade/Class
- Grade A
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Grade
- Grade A
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-3/4 in
- Square Width
- 0.324 in
Description
Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.