
Carriage Bolt, 5/16"-18, 2-1/2 in L, Grade A, Zinc Plated, 25 PK
Mfr # 31C250BCGAZ-25
Zoro # G114444155
product price:Â $9.59
/pk 25, $0.38/eaKey Features
Thread Size
5/16"-18
Fastener Length
2-1/2 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31C250BCGAZ-25
Zoro #
G114444155
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
2-1/2 in
Square Width
0.324 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade A
Description
Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.