Carriage Bolt, 5/16"-18, 3-1/2 in L, 18-8 Stainless Steel, 25 PK
- Mfr # 31C350BCGSS-25
- Zoro # G114445282
product price:Â
$
42.19
/pk of 25, $1.69/ea
Key Features
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Square Width
0.324 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31C350BCGSS-25
- Zoro #
- G114445282
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3-1/2 in
- Square Width
- 0.324 in
Details
- Material
- 18-8 Stainless Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
Description
Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.