Carriage Bolt, M16-2.0, 50 mm L, Steel, Class 4.6, Zinc Plated, 4 PK
- Mfr # M16C60BCG46Z-4
- Zoro # G814493743
product price:Â
$
20.35
/pk of 4, $5.09/ea
Key Features
Class 4.6 Material Grade/Class
Thread Size
M16-2.0
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16C60BCG46Z-4
- Zoro #
- G814493743
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M16-2.0
- Fastener Length
- 50 mm
- Square Width
- 16.70 mm
Details
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Class 4.6
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Grade
- Class 4.6
Description
Grade 4.6 carriage bolts are made of low or medium carbon steel and are used in light-duty automotive applications. They have a round head and a square neck under the head to prevent turning while the nut is fastened.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.