
Carriage Bolt, M6-1.0, 60 mm L, Steel, Class 4.6, Zinc Plated, 10 PK
Mfr # M6C60BCG46Z-10
Zoro # G114499896
product price:Â $8.56
/pk 10, $0.86/eaKey Features
Class 4.6 Material Grade/Class
Thread Size
M6-1.0
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C60BCG46Z-10
Zoro #
G114499896
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Fastener Length
60 mm
Square Width
6.48 mm
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Thread Type
Coarse
Thread Style
Partially Threaded
Item
Carriage Bolt
Grade
Class 4.6
Description
Grade 4.6 carriage bolts are made of low or medium carbon steel and are used in light-duty automotive applications. They have a round head and a square neck under the head to prevent turning while the nut is fastened.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.