Carriage Bolt, Square Neck, 1/2"-13, 1 in L, Grade 5, Zinc Plated, 450 PK
- Mfr # 50C100BCG5Z-450
- Zoro # G814482884
product price:Â
$
341.99
/pk of 450, $0.76/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C100BCG5Z-450
- Zoro #
- G814482884
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 5
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Grade
- Grade 5
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 in
- Square Width
- 0.515 in
Description
Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.