Carriage Bolt, Square Neck, 1/2"-13, 4 in L, Grade 5, Zinc Plated, 2 PK

  • Mfr # 50C400BCG5Z-2

  • Zoro # G814453914


product price:  $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
4 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50C400BCG5Z-2
Zoro #
G814453914
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Square Width
0.515 in

Details

Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5

Description

Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.