
Carriage Bolt, Square Neck, 1/2"-13, 6 in L, Grade 5, Zinc Plated, 125 PK
Mfr # 50C600BCG5Z-125
Zoro # G114455120
product price:Â $317.99
/pk 125, $2.54/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
6 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50C600BCG5Z-125
Zoro #
G114455120
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
6 in
Square Width
0.515 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5
Description
Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.