
Carriage Bolt, Square Neck, 3/8"-16, 2-3/4 in L, Grade 5, Zinc Plated, 50 PK
Mfr # 37C275BCG5Z-50
Zoro # G114482409
product price:Â $44.99
/pk 50, $0.90/eaKey Features
Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
2-3/4 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C275BCG5Z-50
Zoro #
G114482409
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
2-3/4 in
Square Width
0.388 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5
Description
Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.