Carriage Bolt, Square Neck, 3/8"-16, 3 in L, Grade 5, Zinc Plated, 25 PK

  • Mfr # 37C300BCG5Z-25

  • Zoro # G814451736


product price:  $28.05
/pk 25, $1.12/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
3 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37C300BCG5Z-25
Zoro #
G814451736
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Square Width
0.388 in

Details

Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5

Description

Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.