
Carriage Bolt, Square Neck, 5/8"-11, 4-1/2 in L, Grade 5, Zinc Plated, 2 PK
Mfr # 62C450BCG5Z-2
Zoro # G114486056
product price:Â $10.29
/pk 2, $5.15/eaKey Features
Grade 5 Material Grade/Class
Thread Size
5/8"-11
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62C450BCG5Z-2
Zoro #
G114486056
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
4-1/2 in
Square Width
0.515 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5
Description
Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.