
Class 10.9, M10-1.25 Flange Bolt, Zinc Plated 20 mm L, 30 PK
Mfr # M10F20BF10Z/J-30
Zoro # G114491234
product price:Â $30.99
/pk 30, $1.03/eaKey Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Finish
Zinc Plated
Thread Style
Fully Threaded
Fastener Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10F20BF10Z/J-30
Zoro #
G114491234
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.25
Fastener Length
20 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Fine
Description
JIS flange bolts are a type of hex flange bolts that are made according to Japanese Industrial Standards JIS. They are similar to the standard hex flange bolts but have different dimensions and thread pitches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.