Shop BOLTSANDNUTS.COM
See all product information
Create Account
Class 10.9, M10-1.5 Flange Bolt, Zinc Yellow 50 mm L, 30 PK
- Mfr # M10C50BF10Y/D-30
- Zoro # G114490459
product price:Â
$
38.69
/pk of 30, $1.29/ea
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.5
Finish
Zinc Yellow
Thread Style
Partially Threaded
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10C50BF10Y/D-30
- Zoro #
- G114490459
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 10.9
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- M10-1.5
- Fastener Length
- 50 mm
Description
Class 10.9 flange provide a high strength, high tensile fastening solution. These bolts commonly used in motors, engines, railroad equipment and processing equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.