Shop BOLTSANDNUTS.COM
See all product information
Create Account
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 350 PK
- Mfr # M10C70HCS10Y-350
- Zoro # G114490060
product price:Â
$
462.99
/pk of 350, $1.32/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10C70HCS10Y-350
- Zoro #
- G114490060
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 70 mm
Description
Class 10.9 Hex Cap Screwsis a hex head cap screw made from medium carbon alloy steel and heat treated. It has greater tensile strength than Class 8.8 cap screws and is most comparable but not exactly equivalent to U.S.Grade 8 cap screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.