
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 75 mm L, 20 PK
Mfr # M10C75HCS10Y-20
Zoro # G114490428
product price:Â $34.49
/pk 20, $1.72/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10C75HCS10Y-20
Zoro #
G114490428
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.50
Fastener Length
75 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Class 10.9 Hex Cap Screwsis a hex head cap screw made from medium carbon alloy steel and heat treated. It has greater tensile strength than Class 8.8 cap screws and is most comparable but not exactly equivalent to U.S.Grade 8 cap screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.