Shop BOLTSANDNUTS.COM
See all product information
Create Account
Class 10.9, M12-1.25 Flange Bolt, Zinc Plated 25 mm L, 75 PK
- Mfr # M12F25BF10Z/J-75
- Zoro # G114490541
product price:Â
$
115.99
/pk of 75, $1.55/ea
Free Shipping & Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.25
Finish
Zinc Plated
Thread Style
Fully Threaded
Fastener Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12F25BF10Z/J-75
- Zoro #
- G114490541
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 10.9
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Fine
Dimensions
- Thread Size
- M12-1.25
- Fastener Length
- 25 mm
Description
JIS flange bolts are a type of hex flange bolts that are made according to Japanese Industrial Standards JIS. They are similar to the standard hex flange bolts but have different dimensions and thread pitches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.