
Class 10.9, M12-1.75 Flange Bolt, Zinc Yellow 80 mm L, 5 PK
Mfr # M12C80BF10Y/D-5
Zoro # G114490565
product price:Â $13.95
/pk 5, $2.79/eaKey Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Fastener Length
80 mm
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M12C80BF10Y/D-5
Zoro #
G114490565
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Fastener Length
80 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Class 10.9 flange provide a high strength, high tensile fastening solution. These bolts commonly used in motors, engines, railroad equipment and processing equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.