Class 10.9, M14-1.5 Flange Bolt, Phosphate and Oil 40 mm L, 5 PK
- Mfr # M14F40BF10P/D-5
- Zoro # G114493290
product price:Â
$
28.99
/pk of 5, $5.80/ea
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.5
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Fastener Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M14F40BF10P/D-5
- Zoro #
- G114493290
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M14-1.5
- Fastener Length
- 40 mm
Details
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 10.9
- Finish
- Phosphate and Oil
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Fine
Description
Class 10.9 flange provide a high strength, high tensile fastening solution. These bolts commonly used in motors, engines, railroad equipment and processing equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.