
Class 10.9, M16-2.0 Flange Bolt, Zinc Plated 50 mm L, 25 PK
Mfr # M16C50BF10Z/D-25
Zoro # G114492170
product price:Â $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.0
Finish
Zinc Plated
Thread Style
Fully Threaded
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16C50BF10Z/D-25
Zoro #
G114492170
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.0
Fastener Length
50 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Class 10.9 flange provide a high strength, high tensile fastening solution. These bolts commonly used in motors, engines, railroad equipment and processing equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.