
Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 200 PK
Mfr # M10F120HCS88Z-200
Zoro # G114490657
product price:Â $306.99
/pk 200, $1.53/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10F120HCS88Z-200
Zoro #
G114490657
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.25
Fastener Length
120 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Fine
Description
A Class 8.8 Hex Cap Screw is a type of fastener that is made from medium carbon steel and heat-treated. Class 8.8 screws have greater tensile strength than classes 4.6, 4.8, and 5.8 cap screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.