Class 8.8, M10-1.5 Flange Bolt, Zinc Plated 100 mm L, 50 PK
- Mfr # M10C100BF88Z/D-50
- Zoro # G114490596
product price:Â
$
127.99
/pk of 50, $2.56/ea
Free Shipping & Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.5
Finish
Zinc Plated
Thread Style
Partially Threaded
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10C100BF88Z/D-50
- Zoro #
- G114490596
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.5
- Fastener Length
- 100 mm
Details
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 8.8
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Description
Class 8.8 Hex Flange Bolt is a bolt that has a hexagonal head and a flange washer built into the head of the bolt, as has a minimum tensile strength of 800 MPa and are often used in automotive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.