
Class 8.8, M10-1.5 Flange Bolt, Zinc Plated 70 mm L, 30 PK
Mfr # M10C70BF88Z/D-30
Zoro # G114489804
product price:Â $63.29
/pk 30, $2.11/eaKey Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.5
Finish
Zinc Plated
Thread Style
Partially Threaded
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10C70BF88Z/D-30
Zoro #
G114489804
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.5
Fastener Length
70 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Class 8.8 Hex Flange Bolt is a bolt that has a hexagonal head and a flange washer built into the head of the bolt, as has a minimum tensile strength of 800 MPa and are often used in automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.