Zoro Homepage

Class 8.8, M12-1.75 Flange Bolt, Plain 50 mm L, 10 PK

  • Mfr # M12C50BF88PL/D-10

  • Zoro # G114490343


product price: $14.29
/pk 10, $1.43/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Finish
Plain
Thread Style
Partially Threaded
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12C50BF88PL/D-10
Zoro #
G114490343
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
50 mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Finish
Plain
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse

Description

Class 8.8 Hex Flange Bolt is a bolt that has a hexagonal head and a flange washer built into the head of the bolt, as has a minimum tensile strength of 800 MPa and are often used in automotive applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.