Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 125 PK
- Mfr # M14C90HCS88Z-125
- Zoro # G114490923
product price:Â
$
328.99
/pk of 125, $2.63/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M14C90HCS88Z-125
- Zoro #
- G114490923
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 90 mm
Description
A Class 8.8 Hex Cap Screw is a type of fastener that is made from medium carbon steel and heat-treated. Class 8.8 screws have greater tensile strength than classes 4.6, 4.8, and 5.8 cap screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.