Shop BOLTSANDNUTS.COM
See all product information
Create Account
Class 8.8, M16-2.0 Flange Bolt, Zinc Plated 35 mm L, 5 PK
- Mfr # M16C35BF88Z/D-5
- Zoro # G114495119
product price:Â
$
20.49
/pk of 5, $4.10/ea
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.0
Finish
Zinc Plated
Thread Style
Fully Threaded
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16C35BF88Z/D-5
- Zoro #
- G114495119
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M16-2.0
- Fastener Length
- 35 mm
Details
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 8.8
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Description
Class 8.8 Hex Flange Bolt is a bolt that has a hexagonal head and a flange washer built into the head of the bolt, as has a minimum tensile strength of 800 MPa and are often used in automotive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.