
Class 8.8, M16-2.0 Flange Bolt, Zinc Yellow 80 mm L, 2 PK
Mfr # M16C80BF88Y/D-2
Zoro # G114491883
product price:Â $16.25
/pk 2, $8.13/eaKey Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.0
Finish
Zinc Yellow
Thread Style
Partially Threaded
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16C80BF88Y/D-2
Zoro #
G114491883
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.0
Fastener Length
80 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Class 8.8 Hex Flange Bolt is a bolt that has a hexagonal head and a flange washer built into the head of the bolt, as has a minimum tensile strength of 800 MPa and are often used in automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.