
Cotter Pin, 1/16 in Dia, 3-1/4 in L, 18-8 Stainless Steel, 100 PK
Mfr # 06X50EPCPSS-100
Zoro # G514425815
product price:Â $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
Key Features
Shank Length
3-1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06X50EPCPSS-100
Zoro #
G514425815
UPC #
759762069113
Country of Origin
Multiple
Dimensions
Pin Diameter
1/16 in
Shank Length
3-1/4 in
Details
Item
Cotter Pin
Material
18-8 Stainless Steel
Finish
Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.