
Cotter Pin, 1/8 in Dia, 1-1/4 in L, Steel, 3,000 PK
Mfr # 12X125EPCPZ-3000
Zoro # G014427869
product price:Â $357.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12X125EPCPZ-3000
Zoro #
G014427869
UPC #
759762070959
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.