Cotter Pin, 3/16 in Dia, 1-1/2 in L, 18-8 Stainless Steel, 75 PK
- Mfr # 18X150EPCPSS-75
- Zoro # G614426903
product price:Â
$
42.99
/pk of 75, $0.57/ea
Key Features
System of Measurement
Inch
Pin Diameter
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18X150EPCPSS-75
- Zoro #
- G614426903
- UPC #
- 759762070720
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-1/2 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- 18-8 Stainless Steel
- Finish
- Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.