
Cotter Pin, 3/16 in Dia, 2 in L, Steel
Mfr # 18X200EPCPZ-250
Zoro # G314429167
product price: $120.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18X200EPCPZ-250
Zoro #
G314429167
UPC #
759762070362
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Shank Length
3 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.