
Cotter Pin, 3/32 in Dia, 1-1/2 in L, 18-8 Stainless Steel, 1,500 PK
Mfr # 09X150EPCPSS-1500
Zoro # G314428269
product price:Â $186.99
/pk 1500, $0.12/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
3/32 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09X150EPCPSS-1500
Zoro #
G314428269
UPC #
759762071314
Country of Origin
Multiple
Dimensions
Pin Diameter
3/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.