
Cotter Pin, 5/16 in Dia, 3 in L, Steel
Mfr # 31X300EPCPZ-10
Zoro # G114446906
product price:Â $26.15
/pk 10, $2.61/eaKey Features
System of Measurement
Inch
Pin Diameter
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31X300EPCPZ-10
Zoro #
G114446906
UPC #
759762069076
Country of Origin
Multiple
Dimensions
Pin Diameter
5/16 in
Shank Length
4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.