
Cotter Pin, 5/16 in Dia, 4 in L, Steel, PK 20
Mfr # 31X300EPCPZ-20
Zoro # G614446925
product price:Â $46.75
/pk 20, $2.34/eaKey Features
System of Measurement
Inch
Pin Diameter
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31X300EPCPZ-20
Zoro #
G614446925
UPC #
759762069786
Country of Origin
Multiple
Dimensions
Pin Diameter
5/16 in
Shank Length
4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.