
Cotter Pin, 5/16 in Dia, 3 in L, Steel
Mfr # 31X300EPCPZ-50
Zoro # G814446800
product price:Â $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31X300EPCPZ-50
Zoro #
G814446800
UPC #
759762070492
Country of Origin
Multiple
Dimensions
Pin Diameter
5/16 in
Shank Length
4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.