
Cotter Pin, 5/32 in Dia, 1-1/2 in L, 18-8 Stainless Steel, 125 PK
Mfr # 15X150EPCPSS-125
Zoro # G814439215
product price:Â $61.95
/pk 125, $0.50/eaKey Features
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15X150EPCPSS-125
Zoro #
G814439215
UPC #
759762070683
Country of Origin
Multiple
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.