
Dowel Pin, 1/16 in Nominal Dia, 7/16 in L, Alloy Steel, 200 PK
Mfr # 06X43DPAPL-200
Zoro # G114425512
product price:Â $90.39
/pk 200, $0.45/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1/16 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06X43DPAPL-200
Zoro #
G114425512
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/16 in
Shank Length
7/16 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.