
Dowel Pin, 1/2 in Nominal Dia, 5 in L, Alloy Steel, 50 PK
Mfr # 50X400DPAPL-50
Zoro # G114485202
product price:Â $399.99
/pk 50, $8.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1/2 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50X400DPAPL-50
Zoro #
G114485202
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/2 in
Shank Length
5 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.