Dowel Pin, 12 mm Nominal Dia, 31 mm L, 18-8 Stainless Steel, 8 PK

  • Mfr # M12X30DPA2-8

  • Zoro # G114495270


product price:  $72.99
/pk 8, $9.12/ea

Key Features

System of Measurement
Metric
Nominal Diameter
12 mm
Shank Length
31 mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12X30DPA2-8
Zoro #
G114495270
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
12 mm
Shank Length
31 mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.