
Dowel Pin, 1/8 in Nominal Dia, 2 in L, Alloy Steel, 50 PK
Mfr # 12X100DPAPL-50
Zoro # G314426562
product price:Â $20.15
/pk 50, $0.40/eaKey Features
System of Measurement
Inch
Nominal Diameter
1/8 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12X100DPAPL-50
Zoro #
G314426562
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/8 in
Shank Length
2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.